Rattan Side Table Outdoor Tea Coffee with Umbrella Hole for Bistro Patio Garden

Rattan Side Table Outdoor Tea Coffee with Umbrella Hole for Bistro Patio Garden

Order Code: ZT3350994S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

PE RATTAN WICKER: Weather-resistant for year-round use. Mixed grey colourway is stylish and will complement other rattan pieces.CENTRAL PARASOL HOLE: Holds a single sun umbrella so you can relax in the shade and ensure you are protected.METAL FRAME: A solid structure which ensures a tough main structure. STORAGE SHELF: Easy to keep everything you need right next to you.DIMENSIONS: 55H x 54L x 54Wcm. Table top: 43L x 43Wcm. Umbrella hole: 4cm (Suitable for40mm umbrella diameter)MAXIMUM LOAD 30KG. ASSEMBLY REQUIRED.

See full description
Specifications for Rattan Side Table Outdoor Tea Coffee with Umbrella Hole for Bistro Patio Garden
  • Colour
    Mixed Grey
  • Product Type
    Side Table
  • Frame Material
    Metal
  • Maximum Load
    30kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome