3 (M) Offset Parasol Cantilever Hanging Umbrella 360 Rotation w/Base Dark Grey

3 (M) Offset Parasol Cantilever Hanging Umbrella 360 Rotation w/Base Dark Grey

Order Code: ZT3351061S

£129.99 Inc VAT (20%)


Description

STYLISH DESIGN: The cantilever parasol features beautiful and versatile appearance that suits all style gardens, patios, etc.LARGE ROUND CANOPY: Covers a large surface area. The canopy of the large garden parasol is made from fade-resistant polyester for durability.FIVE POSITION TILT: Fixes easily to different positions to protect from the sun throughout the day. The overhanging parasol moves full 360° with the foot pedal.CRANK MECHANISM OPENING: This allows you to open and close the garden umbrella parasol quickly and easily.DIMENSIONS: Φ2.95 x 2.5Hm. CROSS BASE INCLUDED. WEIGHTS NOT INCLUDED.

See full description
Specifications for 3 (M) Offset Parasol Cantilever Hanging Umbrella 360 Rotation w/Base Dark Grey
  • Material
    Polyester
  • Colour
    Dark Grey
  • Shape
    Round
  • Product Type
    Parasol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome