Cantilever Umbrella Cover Outdoor Parasol UV Protector Garden with Rod, Zipper

Cantilever Umbrella Cover Outdoor Parasol UV Protector Garden with Rod, Zipper

Order Code: ZT3351331S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

PROTECTS PATIO UMBRELLAS: Suitable for most 2-4m parasol straight garden parasols, keeps them clean and dry for extended lifespan.POLYESTER SHELL: Tough and durable, resistant to cracking, tearing and fading. Wipes clean easily.SECURE FIT: Fitted with drawstring and cord lock, easy to pull in at the bottom to help prevent blowing off in windy weather. ZIP FASTENING: Easy to put on and take off the umbrella, saving time and effort.SUITABLE FOR: Oustunny skus 84D-030V01GY, 84D-030V01CW, 84D-031V01, 84D-031V01WR, 84D-031V01CF, 84D-031V01GN and 84D-031V01BU (Amazon ASINs B07QX4FKNN, B07QX3KP3V, B07R2J3H9P, B07R1HNFKM, B07QZBZ845, B07NRPVMGC and B07NRDJB77) .DIMENSIONS: 164H x Φ63cm.

See full description
Specifications for Cantilever Umbrella Cover Outdoor Parasol UV Protector Garden with Rod, Zipper
  • Material
    Polyester
  • Product Type
    Cantilever Umbrella Cover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome