Umbrella Base Parasol Stand Round Outdoor Sun Shade Holder 38mm 48mm Resin

Umbrella Base Parasol Stand Round Outdoor Sun Shade Holder 38mm 48mm Resin

Order Code: ZT3351267S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£44.154%
10 +£42.318%


Description

For 38mm-48mm pole sizes: This outdoor umbrella stand is suitable for most of our Outsunny parasol umbrellas. Fixing knob on pole to keep umbrella secured in place.Adjustable fixing knob: Keep the parasol fixed in place, when slotted into the pole of this patio umbrella stand.Sturdy: Resin parasol base is resistant to chipping, peeling and more, with the powder coated steel pole holding umbrella strong in place.Net Weight: 19kg. Easy assembly required.Overall size: Φ54.5 x 34H cm.

See full description
Specifications for Umbrella Base Parasol Stand Round Outdoor Sun Shade Holder 38mm 48mm Resin
  • Product Type
    Umbrella Base
  • Weight
    19kg
  • Material
    Resin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome