A3MARBL Frame Bk/Load A3 Non Glass Black

A3MARBL Frame Bk/Load A3 Non Glass Black

Order Code: ZT1054659X

£7.99 Inc VAT (20%)

Order by 11am, get it Tomorrow

Description

With a quick loading spring- clipped back for ease of use: display photos, certificates and posters in style with this Hampton Frames Frame. With a quick loading spring-clipped back for ease of use, it has a tough non glass Perspex front and a silver plastic frame with a 9mm rounded profile. Its face paper with black border makes this frame ideal for displaying A4 certificates or photographs. Suitable for wall mounting only.

Features and benefits
• Size: A3
• Non glass perspex front
• Quick loading spring-clipped back
• Plastic frame with 9mm rounded profile
• Face paper with black border
• Suitable for wall mounting only
• No fixings supplied
• Colour: Black

See full description
Specifications for A3MARBL Frame Bk/Load A3 Non Glass Black
  • Frame Material
    Plastic
  • MFR Part No.
    PHT01090
  • Size
    A3
  • Frame Colour
    Black
  • Pack Quantity
    1
Product Reviews -
4 years ago by Shirley
Great items, early delivery. Very well packaged.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome