Adjustable Kids Gymnastics Bar Horizontal Training W/Steel Frame Wood Bar Blue

Adjustable Kids Gymnastics Bar Horizontal Training W/Steel Frame Wood Bar Blue

Order Code: ZT3351220SCopy

£113.99 Inc VAT (20%)
£119.995% off


Description

ADJUSTABLE: Can be set to 13 different heights, with 4.8cm spacing each time between 92cm and 150cm. Great for growing kids and ensuring it is at a safe and comfortable level whilst in use.STEEL FRAME: A solid structure, powder coated for extra strength and reliability. Beech wood panel on top bar for comfort when in use, smooth all over to prevent splintering.STABLE BASE: Rubber-wrapped base corners for safety and protecting the floors from damage. 'T'formation on the ends ensures extra balance and stability when in use.DIMENSIONS: 92-150H x 197W x 121Dcm. Frame spacing: 122cm. For kids aged 3+, suitable height: 80-160 cm.MAXIMUM LOAD 75KG. EASY TO ASSEMBLE.

See full description
Specifications for Adjustable Kids Gymnastics Bar Horizontal Training W/Steel Frame Wood Bar Blue
  • Product Type
    Kids Gymnastics Bar
  • Frame Material
    Steel
  • Colour
    Blue
  • Maximum Load
    75kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome