Quantity | Price | Discount |
---|---|---|
1 - 4 | £32.99 | 0% |
5 - 9 | £31.67 | 4% |
10 + | £30.35 | 8% |
Finish: Black wood.
Frame Material: Plastic.
Mounting Type: Free standing/wall.
Paper Size: A4.
Thickness mm: 20.20mm moulding. Free standing or wall hanging. Non glass front.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy