Magnetic CHECKMARK Film, Ø50mm, Pack Of 20, Green/Red

Magnetic CHECKMARK Film, Ø50mm, Pack Of 20, Green/Red

Order Code: ZT2687178S

£109.99 Inc VAT (20%)


Description

Magnetic CHECKMARK film, 50 mm, pack of 20, green/red. Supplied = assembled. Diameter = 50 mm. Colour = green, red. Shape = round. Material = magnetic film. Feature = magnetic. Product type = magnetic films. Magnets indicate at a glance the status of a project, or which priority the project has. Ideal for direct communication within project teams, promotes effectiveness and teamwork. Suitable for visualising the planning process by agile project teams. 10 magnetic pieces of film in red and green, printed with a black checkmark.

See full description
Specifications for Magnetic CHECKMARK Film, Ø50mm, Pack Of 20, Green/Red
  • Product Type
    Magnetic Films
  • Pack Quantity
    20
  • Material
    Magnetic Film
  • Colour
    Green
    Red
  • Supplied
    Assembled
  • Diameter
    50mm
  • Shape
    Round
  • Features
    Magnetic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome