Replacement PVC Cover for Poster Snap Frames, 700x1000mm

Replacement PVC Cover for Poster Snap Frames, 700x1000mm

Order Code: ZT1061042SCopy

£19.99 Inc VAT (20%)


Description

Prolong the life of your snap frame with these replacement Nobo PVC Covers. Simply lift up all four sides of the existing snap frame and replace the PVC cover, then 'snap' shut. The anti-glare PVC front cover protects posters and signage from dust and dirt. Suitable for use with Nobo Poster Snap frame displays and 'A' Frames, cover dimensions (HxWxD): 1035 x 735 x 0.2mm.

Specifications for Replacement PVC Cover for Poster Snap Frames, 700x1000mm
  • Depth
    1035mm
  • Width
    735mm
  • Height
    6mm
  • Weight
    1.226kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome