Wall A3 Snap Frame Display Aluminium Frame - DDSIGNA3 BC

Wall A3 Snap Frame Display Aluminium Frame - DDSIGNA3 BC

Order Code: ZT5692680S

£159.99 Inc VAT (20%)


Description

Alba Wall A3 Snap Frame is a display stand with a unique design style to showcase your documents. Aluminium frame with clip-on edge for easy document changing. The frame can be orientated in portrait or landscape format. (A3 format) Metallic white steel base for perfect stability, with anti-scratch epoxy finish. Ideal for reception areas, waiting rooms, conferences, trade fairs, restaurants, museums, etc.
• A display stand with a unique design style to showcase your documents
• Aluminium frame with clip-on edge for easy document changing
• The A3 frame can be orientated in portrait or landscape format
• Metallic white steel base for perfect stability, with anti-scratch epoxy finish
• Ideal for reception areas, waiting rooms, conferences, trade fairs, restaurants, museums

See full description
Specifications for Wall A3 Snap Frame Display Aluminium Frame - DDSIGNA3 BC
  • Colour
    Aluminium
  • Material
    Steel
  • Orientation
    Landscape
  • Format
    A3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome