Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Bedding & Bedroom Furniture
Pillows
Sublimation Cushion White One Size
By Home & Living
Order Code:
ZT5249846S
£6.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.39
0%
5 - 9
£6.13
4%
10 - 19
£5.88
8%
20 - 49
£5.62
12%
50 +
£5.37
16%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
6.39
https://www.zoro.co.uk/shop/furniture-linens-and-decor/pillows/sublimation-cushion-white-one-size/p/ZT5249846S
Add to quotation
View all Pillows
Description
Plain white cushion cover with zip.
Tags:
#BulkDiscount
Specifications
Specifications for Sublimation Cushion White One Size
Material
100% Polyester
Colour
White
Size
One Size
Product Type
Cushions
Gender
Unisex
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome