Partition, For WxD 3135 X 1570mm, For Containers

Partition, For WxD 3135 X 1570mm, For Containers

Order Code: ZT2724509S

£499.99 Inc VAT (20%)


Description

Partition, for WxD 3135 x 1570 mm, for containers. Supplied = assembled. For width = 3135 mm. For depth = 1570 mm. Product type = accessories for hazardous material containers. Partition for dividing the container. Max. one wall per container.

Specifications for Partition, For WxD 3135 X 1570mm, For Containers
  • Supplied
    Assembled
  • For Depth
    1570mm
  • For Width
    3135mm
  • Width
    3135mm
  • Depth
    1570mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome