Room Divider, With Fabric Surface, HxWxD 1800 X 1250 X 350mm

Room Divider, With Fabric Surface, HxWxD 1800 X 1250 X 350mm

Order Code: ZT2718429S

£619.99 Inc VAT (20%)
£649.994.5% off


Description

Room divider, with fabric surface, HxWxD 1800 x 1250 x 350 mm. Supplied = flat pack. Overall height = 1800 mm. Overall width = 1250 mm. Overall depth = 350 mm. Frame material = aluminium. Frame colour = light grey RAL 7035. Frame thickness = 22 mm. Panel material = fabric. Panel colour = pigeon blue RAL 5014. Panel thickness = 18 mm. Weight = 8.5 kg. Affixing bar = without. Product type = partitions. Flexible partition system optionally with blue textile cover or with matt, opaque polycarbonate pane. Can be used as a room divider for optimum privacy and as a presentation board. Versatile arrangement options around corners and crosswise, and can be combined in any number of ways, includes an adapter for fixing and combining the walls securely. High degree of stability due to T-shaped metal feet. The solution for more hygiene and safety for you, your employees and customers. Suitable as a sneeze and cough guard, splash guard, virus protection, as protective glass or as a screen. Also ideal for protecting health at hospitals, emergency facilities, nursing homes, doctors' clinics. Paths can be set up for protection, safety and privacy. Individual rooms can be screened off individually in very little time. Stable aluminium frame. T-shaped metal support feet, painted light grey. High quality blue fabric cover on both sides. Information, posters and notices are affixed easily using push pins.

See full description
Specifications for Room Divider, With Fabric Surface, HxWxD 1800 X 1250 X 350mm
  • Product Type
    Partitions
  • Frame Colour
    Light Grey
  • Supplied
    Flat Pack
  • Weight
    8.5kg
  • Overall Width
    1250mm
  • Overall Height
    1800mm
  • Overall Depth
    350mm
  • Frame Material
    Aluminium
  • Panel Thickness
    18mm
  • Panel Colour
    Pigeon Blue
  • Frame Thickness
    22mm
  • Panel Material
    Fabric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome