Newport Sofa

Newport Sofa

Order Code: ZT1124669PCopy

£1,099.99 Inc VAT (20%)


Description

N3561 Newport Black 2 Seater Sofa

Teknik Office Newport Black Leather Faced Reception 2 seater sofa with wooden feet.

The Teknik Office Newport Black Leather Faced 2 Seater Sofa is an elegant and simply designed reception armchair upholstered with leather facings appointed and smart wooden feet. It has a comfortable cushioned seat and matching padded backrest, super for relaxing in while you wait. There is no assembly required, perfect for instant use in all receptions and waiting areas. There is also a matching armchair available.

• Leather faced upholstery
• Cushioned seat and back
• Smart wooden feet


Dimensions:
Seat Height (cm): 48
Seat Depth (cm): 57
Seat Width (cm): 115
Back Height (cm): 46
Back Width (cm): 119
Overall Width (cm): 142

See full description
Specifications for Newport Sofa
  • Seat Width
    115cm
  • Seat Depth
    57cm
  • Seat Height
    48cm
  • Back Width
    119cm
  • Back Height
    46cm
  • Colour
    Black
  • MFR Part No.
    N3562
  • Weight
    36kg
  • Overall Width
    142cm
  • No. of Cartons
    1
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome