10L Portable Travel Toilet Outdoor Camping with 2 Detachable Tanks Grey

10L Portable Travel Toilet Outdoor Camping with 2 Detachable Tanks Grey

Order Code: ZT3348288S

£55.99 Inc VAT (20%)
£59.996.5% off


Description

DOUBLE TANK DESIGN: Fitted with a ten litre waste tank and ten litre flush water tank, giving enough holding capacity for a family. Both tanks are detachable for emptying and filling.HYGIENIC: Double seal valve, along with the lid, keeps odours locked inside to prevent them escaping from the tank.PLASTIC STRUCTURE: Formed from durable PE for safety when sitting, alongside wearability with outdoor use and carrying around. PUSH BUTTON OPERATION: Easy and simple to use.HANDLES: Easy to carry around. DIMENSIONS: 30H x 36L x 42Wcm. Each tank capacity: 10L.PERFECT FOR CAMPING, HIKING AND OUTDOOR TRIPS. MAXIMUM LOAD 200KG.

See full description
Specifications for 10L Portable Travel Toilet Outdoor Camping with 2 Detachable Tanks Grey
  • Colour
    Grey
  • Material
    PE
  • Product Type
    Portable Travel Toilet
  • Maximum Load
    200kg
  • Capacity
    10L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome