40" Foldable Mini Trampoline Fitness Trampoline FCM Foam Handle Adults

40" Foldable Mini Trampoline Fitness Trampoline FCM Foam Handle Adults

Order Code: ZT3350170S

£73.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£73.990%
5 +£71.034%


Description

99-123cm adjustable handle: With four levels, you'll choose a height that's comfortable for you, ensuring you get the best workout on this rebounder trampoline.Six legs: With rubber sleeves, this rebounder with handle is balanced and stable. Spring covers stops your feet getting caught by springs when using.Solid construction: The trampoline with handle made of steel frame is sturdy and robust – perfect for daily use. 28 strong springs connect trampoline net to frame. Can be used indoors and outdoors.Foldable: The folding trampoline can be folded twice, saving lots of space when not in use. It also makes travelling with this exercise trampoline easy, so you can exercise wherever you are.Dimensions: 99-123H x Φ102cm. Folded: 8H x 73L x 36Wcm. Maximum load 100kg. Easy assembly required.

See full description
Specifications for 40" Foldable Mini Trampoline Fitness Trampoline FCM Foam Handle Adults
  • Maximum Load
    100kg
  • Product Type
    Mini Trampoline
  • Weight Capacity
    100kg
  • Frame Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome