4FT Folding Portable Aluminum Table with Hight Adjustment Camping Picnic Party

4FT Folding Portable Aluminum Table with Hight Adjustment Camping Picnic Party

Order Code: ZT3351112S

£36.99 Inc VAT (20%)


Description

STREAMLINED AND VERSATILE: Amazingly adaptable to any setting such as general home use, camping and picnics, or in the garage or shop as an extra portable surface.PORTABLE, LIGHTWEIGHT DESIGN: The lightweight aluminum, laminate table top, and sturdy carrying handles allow for easy transport and relocation.HEIGHT ADJUSTABLE: Adjustable legs allow for two height settings at 54cm and 70cm. Just push in the release buttons and pull the legs out.USE 1 OR MANY: A single table is useful for more intimate settings, or group multiple tables together to create a larger square or longer table configuration.FOLDS FOR EASY STORAGE AND TRANSPORTATION: This table folds into a compact square which makes for easy storage and stacking, and simple transportation in a vehicle. DIMENSIONS: 120L x 60W x 54/70Hcm.

See full description
Specifications for 4FT Folding Portable Aluminum Table with Hight Adjustment Camping Picnic Party
  • Material
    Aluminum
  • Width
    60cm
  • Length
    120cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome