Two rooms: The family tent's layout features a bedroom and a living room, offering comfortable accommodation for a big group of 6-8 people camping together. The inner room can be removed to make a large sun shade awning.Protective camping shelter: The surface is waterproof, allowing up to 2, 000 mm of rainwater to cover your needs. The set-up is highly stable and features structurally sound fibreglass pole construction. The welded floor in the bedroom keeps you dry.Multi windows & three doors: PVC windows to see outside fairly easily, mesh windows for airflow. This lightweight tent also features three entrances on the front and left, making it easier to move air beds, sleeping bags, and other gear in and out of the tent.Interior details: The two pockets provide easy access to small essentials without opening your duffle or backpack. Hang lanterns on the hook at the centre of the ceiling when darkness falls.Accessories included: 24 x ground stakes, 8 x guy ropes and portable with carry bag. Overall dimensions: 510L x 240W x 180Hcm. Folded dimensions: 71L x 24W x 22Hcm.