Caravan & Camping Mains Unit with RCD 15m
0
1

Caravan & Camping Mains Unit with RCD 15m

Order Code: ZT1233263P

£75.99 Inc VAT (20%)


Description

Caravan and camping mains unit fitted with three UK standard 230V~50Hz 13A sockets and a 2P+E Plug rated at 230V~50Hz 16A. Fitted with a residual current circuit breaker 25A 2-pole and a mini circuit breaker 16A 2-pole. IP44 Rated.

Specifications for Caravan & Camping Mains Unit with RCD 15m
  • MFR Part No.
    WSC16133
  • Weight
    2.75kg
  • Length
    15m
  • Cable Section
    1.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome