Folding Camping Chair Heavy Duty High Back Camping Fishing Chair W/Cup Holder

Folding Camping Chair Heavy Duty High Back Camping Fishing Chair W/Cup Holder

Order Code: ZT3349164S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

EASY CARRY: Folding frame and carry bag included - making it an ideal chair for taking on outdoor adventures, camping trips, hiking and festivals.FABRIC SEAT: Holds your body weight evenly as you sit, with a mesh panel which lets air in underneath to keep you cool. PVC coating to protect against liquid spills.STEEL FRAME: A tough and durable structure which holds itself in shape and supports as you sit. High back and arms for support.DIMENSIONS: 97H x 74L x 59Wcm. Folded: 20H x 96L x 19Wcm. Seat: 42H x 54W x 42Dcm.MAXIMUM LOAD 136KG.

See full description
Specifications for Folding Camping Chair Heavy Duty High Back Camping Fishing Chair W/Cup Holder
  • Product Type
    Camping Chair
  • Maximum Load
    136kg
  • Material
    Fabric
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome