Kids Rainbow Bouncy Castle & Pool House Inflatable Trampoline W/Blower Pump

Kids Rainbow Bouncy Castle & Pool House Inflatable Trampoline W/Blower Pump

Order Code: ZT3348783S

£169.99 Inc VAT (20%)


Description

DUO DESIGN: Trampoline with small pool attached on the front for double the amount of fun. Bright and colourful rainbow design, making it extra fun for kids to look at and play in.OUTER NET AND ENTRANCES: Keeps children inside safely, holding them inside if they ever bounce off towards the edge. Easy to enter and leave with the two doors.WATER-RESISTANT SHELL: Tough and durable material which is hard to split and damage. Twelve patches included in case of accidents. Easy to inflate and deflate.ACCESSORIES INCLUDED: Four ground stakes, travel bag and inflator. DIMENSIONS: 155H x 280L x 170Wcm. Play area: 142L x 140Wcm. Pool: 130L x 90Wcm.RECOMMENDED AGE: 3-8 YEARS. MAXIMUM LOAD 90KG. SUITABLE FOR UP TO 3 CHILDREN.

See full description
Specifications for Kids Rainbow Bouncy Castle & Pool House Inflatable Trampoline W/Blower Pump
  • Colour
    Rainbow
  • Maximum Load
    90kg
  • Capacity
    Up to 3 children

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome