LED Elite Camping Lantern 750 Lumen L/HECAMP750

LED Elite Camping Lantern 750 Lumen L/HECAMP750

Order Code: ZT1286438P

£35.99 Inc VAT (20%)


Description

The Lighthouse LED Elite Camping Lantern uses high-power COB LEDs to provide a safe and portable source of light. With a useful dimmer switch that allows you to set your own level of illumination, from a low-level reading light, to an ultra-bright flood of light. With an impact-resistant case that has an integrated folding hanging/carry handle. Ideal for camping or fishing trips, and for use during power failures and roadside emergencies. Specification Input Power 3 x C Cell batteries (supplied). Run Time Max. Lumens 4hr., Min. Lumens 20hr. Beam Distance 21m. Weight 321g (approx.).

See full description
Specifications for LED Elite Camping Lantern 750 Lumen L/HECAMP750
  • MFR Part No.
    HL-CL0675-3C
  • Type
    Lantern
  • Tool Type
    Lantern

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome