FULLY ADJUSTABLE: The serving bed tray height and tablet holder angle can be adjusted to meet your different requirements.QUALITY MATERIAL: Made of natural bamboo with varnish coating, this lap desk is durable and does no harm to human body.CONSIDERATE DESIGN: Features 1 storage drawer for your small items like pens, wallets and more. You can also put your drinks on the cup slot. Besides, there are ventilation holes on surface for timely heat emission.FOLDABLE DESIGN & MULTIFUNCTIONAL: Foldable and lightweight for easy storage and transport. Can be used as a laptop table or eating food, drawing, reading, doing homework on the bed, sofa, floor, car, etc.DIMENSION: Overall Dimension: 55L x 35W x 22-30H cm, Weight Capacity: 5kg.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy