Trampoline Ladder 2-Step 76cm for DL66 (6ft) , DL67 (8ft) , DL68 (10ft)

Trampoline Ladder 2-Step 76cm for DL66 (6ft) , DL67 (8ft) , DL68 (10ft)

Order Code: ZT3160839S

£27.99 Inc VAT (20%)
£29.996.5% off


Description

• SUITABLE FOR - Use with Dellonda trampolines DL66 (6ft) , DL67 (8ft) and DL68 (10ft) as well as other brands subject to size.
• QUICK AND EASY - No tools required - simply hang on the frame of your trampoline and you're ready to go!
• STURDY DESIGN - Metal bar construction.
• SAFE TO USE - Wide plastic steps with grip.
• MAX. WEIGHT CAPACITY: 100kg.

See full description
Specifications for Trampoline Ladder 2-Step 76cm for DL66 (6ft) , DL67 (8ft) , DL68 (10ft)
  • MFR Part No.
    DL71
  • Weight
    1.1kg
  • Height
    76cm
  • Width
    34cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome