Trampoline Ladder 3-Step 96cm for DL69 (12ft)

Trampoline Ladder 3-Step 96cm for DL69 (12ft)

Order Code: ZT3160907S

£40.99 Inc VAT (20%)


Description

• SUITABLE FOR - Use with Dellonda trampoline DL69.
• QUICK AND EASY - No tools required - simply hang on the frame of your trampoline and you're ready to go!
• STURDY DESIGN - Metal bar construction.
• SAFE TO USE - Wide plastic steps with grip.
• MAX. WEIGHT CAPACITY: 150kg.

See full description
Specifications for Trampoline Ladder 3-Step 96cm for DL69 (12ft)
  • Weight
    1.5kg
  • MFR Part No.
    DL72
  • Height
    96cm
  • Width
    34cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome