Polyurethane Workplace Chair Unitec 2 Without Footring

Order Code: ZT1063145X

£229.99 Inc VAT (20%)


Description

Large, ergonomically designed seat and backrest with integrated lumbar support. Backrest height adjustment convenient and easy to operate in sitting position. 360° Rotation of the seat.

Seat Height(mm): from 440 to 620.
Seat finish: PU.
Colour: Black.
Weight: 11.5 kg.

See full description
Specifications for Polyurethane Workplace Chair Unitec 2 Without Footring
  • Seat Depth
    410mm
  • MFR Part No.
    9653-2000
  • Colour
    Black
  • Seat Width
    440mm
  • Material
    Polyurethane
  • Back Height
    380mm
  • Maximum Weight
    19 Stones, 120kg
  • Product Type
    Workplace Chair
  • Additional Features
    360 deg rotation of seat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome