Adjustable Bar Stools Set of 2 Swivel Barstool W/Footrest Kitchen Dark Brown

Adjustable Bar Stools Set of 2 Swivel Barstool W/Footrest Kitchen Dark Brown

Order Code: ZT3349155S

£129.99 Inc VAT (20%)


Description

SET OF TWO: Stylish and modern style counter height bar stools with back can perfectly match various styles and decorate your home. The smooth and vintage PU leather can be wiped clean easily. The set of two saves you the trouble of matchingADJUSTABLE HEIGHT: The height of these kitchen bar stools can be adjusted from 86-106 cm, which allows them to fit almost anywhere from counter to bar height. You can choose the most comfortable and desired heightSWIVEL FUNCTION: This bar stool seat can rotate 360 degrees, and you can change the direction freely. Great for when you talk to friends and family in different parts of the roomPRACTICABILITY: A footrest can help keep your feet resting and avoid discomfort during a long drink or chat with friends. The base is round, large, and heavy to keep the counter stools balanced while in use. The attached non-skid rubber pads can effectively protect the ground from scratchesDIMENSIONS: 86-106H x 50W x 50Dcm. Seat: 60-80H x 37W x 36Dcm. MAXIMUM LOAD: 120kg. ASSEMBLY REQUIRED.

See full description
Specifications for Adjustable Bar Stools Set of 2 Swivel Barstool W/Footrest Kitchen Dark Brown
  • Material
    PU Leather
  • Assembly
    Required
  • Product Type
    Bar Stools
  • Colour
    Dark Brown
  • Maximum Load
    120kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome