Flex 2 Sit Stand Stool Without Footring

Flex 2 Sit Stand Stool Without Footring

Order Code: ZT1063144X

£129.99 Inc VAT (20%)


Description

Soft foam Polyurethane (PU) chair that can be used for a work stool or sit-stand in a broad range of areas including service areas, reception, production etc. Fitted with ergonomic back rest and features include a non-slip wave seat surface for excellent ventilation. Solid construction and extremely tough. Also available with footring (see 811-044).

Seat Height (mm): from 510 to 780.
Working Height (mm): from 720 to 1000.
Seat Finish: Soft Touch PU.
Colour: Black.
Warranty: 10 years.
Weight: 11.5kg.

See full description
Specifications for Flex 2 Sit Stand Stool Without Footring
  • MFR Part No.
    9409-2000
  • Seat Width
    360mm
  • Colour
    Black
  • Maximum Weight
    19 Stones, 120kg
  • Seat Depth
    300mm
  • Material
    Polyurethane
  • Product Type
    Swivel Stool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome