12V Kids Electric Ride-On Car w/Remote Control, Lights, Music, Horn370-172V70WT

12V Kids Electric Ride-On Car w/Remote Control, Lights, Music, Horn370-172V70WT

Order Code: ZT3351789SCopy

£129.99 Inc VAT (20%)


Description

AUDI E-tron ride on: A licensed Audi E-tron kids' electric ride-ons with LED lights, seatbelt, steering wheel and horn - feels like driving a real car.Manual or remote driven: Use the steering wheel to navigate the electric ride on car, which has two speed settings. Or use the remote control to use the ride-on, which has three speed settings.Safe riding: The seatbelt keeps them secure. Four wide tires for a balanced and smooth ride. Includes two small training wheels, so adults can move the car when not in use.Dimensions: 47H x 108L x 60Wcm.Maximum load 25KG. Certificated age: 37–95 months. Recommended age: 37–60 months. 2 x AAA batteries required (not included) .

See full description
Specifications for 12V Kids Electric Ride-On Car w/Remote Control, Lights, Music, Horn370-172V70WT
  • Product Type
    Electric Ride-On Car
  • Maximum Load
    25kg
  • Voltage
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome