Zippie Reindeer Light Brown One Size

Zippie Reindeer Light Brown One Size

Order Code: ZT5265447S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 +£21.158%


Description

Soft plush reindeer. Contrast eyes and fabric contract nose. Contrast fabric antlers. Cream coloured panel on tummy and inner ears and feet. Zip access on base of reindeer for direct access onto the tummy for embroidery. Removable inner stuffing. Can be embroidered or sublimation printed. Complies with EN71 European Toy Safety regulations. Remove all hang tags and their fasteners before giving these items to a child. Suitable for children of all ages. BSCI certified. SEDEX certified.

See full description
Specifications for Zippie Reindeer Light Brown One Size
  • Colour
    Light Brown
  • Material
    100% Polyester plush
  • Gender
    Unisex
  • Product Type
    Soft Toys
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome