Harston Arm Chair - Grade A Teak - High Quality Indoor/Outdoor Seat - Fully Assembled and Stackable

Harston Arm Chair - Grade A Teak - High Quality Indoor/Outdoor Seat - Fully Assembled and Stackable

Order Code: ZT5591015S

£299.99 Inc VAT (20%)


Description

The Harston Stacking Arm Chair is made from premium grade A teak. This classically designed chair is ideal for outdoor dining and will last for decades in either a commercial or home garden. Made from grade A teak which is sustainably sourced from well managed forests. This Teak Arm Chair will come fully assembled which will allow you to relax in this chair straight away

This Harston Stacking Arm Chair is made from premium grade A teak. It is an innovatively designed chair which neatly stacks together for space saving. It is ideal for outside usage, built with comfort in mind. Created to withstand commercial use this chair will have a long lifespan either untreated or treated due to the natural oils in grade A teak. All of our teak products are sustainably sourced from managed forestry.

This garden arm chair can remain outdoors all year round in all weather condition, requiring only minimal maintenance, and if left untreated it will turn from its warm golden colour to a coveted equally as nice silvery grey.

This high quality chair is excellent value for money and can be used in either a commercial setting or a home garden.

Made from teak sustainably sourced from well managed forests
Classic comfortable design
A beautiful addition to any garden, patio or commercial setting
Fully Assembled

See full description
Specifications for Harston Arm Chair - Grade A Teak - High Quality Indoor/Outdoor Seat - Fully Assembled and Stackable
  • Product Type
    Arm Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome