Jade Reception Chair - Grey

Jade Reception Chair - Grey

Order Code: ZT1115460P

£259.99 Inc VAT (20%)


Description

Classic Scandinavian design is evident in this range of waiting room chairs. Ideal for waiting rooms.
Black powder-coated 18mm frame
Available in grey, mustard and navy fabric
Low 390mm seat height
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Jade Reception Chair - Grey
  • Back Height
    470mm
  • Back Width
    580mm
  • Seat Width
    600mm
  • Colour
    Grey
  • MFR Part No.
    OF0704GR
  • Width
    635mm
  • Height
    830mm
  • Weight
    15.68kg
  • Seat Depth
    540mm
  • Seat Height Range
    435mm
  • Depth
    610mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome