Reception Chair Black - 11885TK

Reception Chair Black - 11885TK

Order Code: ZT3527014S

£239.99 Inc VAT (20%)


Description

Greenwich Leather Faced Reception Chair Black - B689

Specifications for Reception Chair Black - 11885TK
  • Material
    Leather Faced
  • Colour
    Black
  • Seat Depth
    460mm
  • Weight
    11.9kg
  • Back Height
    420mm
  • Back Width
    540mm
  • Product Type
    Reception Chairs
  • Seat Height
    470mm
  • Seat Width
    540mm
  • Style
    Single Seat with Arms
  • Leg Type
    4 Leg
  • Recommended Weight Limit
    115kg
  • Frame Type
    Chrome Frame
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome