Steel Frame Reception Side Chair Colour Blue

Steel Frame Reception Side Chair Colour Blue

Order Code: ZT3491223S

£219.99 Inc VAT (20%)


Description

Low seat with full back, ideal for reception and visitor areas.Epoxy polyester coated, 25mm square tube frame.15 year frame guarantee.Manufactured in the UK.Seat height - 410mm.Overall H x W x D - 810 x 520 x 670mm.

This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Steel Frame Reception Side Chair Colour Blue
  • Seat Height
    410mm
  • Material
    Steel
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome