Tek Chair Grey

Tek Chair Grey

Order Code: ZT1062922X

£109.99 Inc VAT (20%)

Currently unavailable

Description

High rise adjustment with gas lift. Posture shaped seat and adjustable glides. Gas operated seat height adjustment.
Maximum weight: 12 stones.
Dimensions:
Seat width: 430mm.
Seat depth: 350mm.
Seat height: 530 - 780mm.
Back width: 360mm.

See full description
Specifications for Tek Chair Grey
  • Colour
    Silver
  • Back Width
    360mm
  • Seat Depth
    350mm
  • MFR Part No.
    OF5004
  • Seat Width
    430mm
  • Product Type
    Stool
  • Additional Features
    Height Adjustment

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome