Adjustable Spanner, Steel, 6in./158mm Length, 21mm Jaw Capacity
0
1
2

Adjustable Spanner, Steel, 6in./158mm Length, 21mm Jaw Capacity

Order Code: ZT1005006X

21mm
£26.99 Inc VAT (20%)


Description

Boasting an ERGO™ design for comfort, a forged alloy steel construction and a phosphates finish, this range of adjustable spanners is a great all-round range of tools for the professional user. Available in a variety of sizes, the product can also be used as a pipe wrench when the reversible jaw is turned.

Features and Benefits
• Developed according to the scientific ERGO™ process for maximum comfort, control and safety when using
• The adjustable spanner can also be used as a pipe wrench; simply remove and turn the reversible jaw
• Toothed jaw is induction hardened and can be used on extremely hard materials
• Head combines slim design for accessibility with strength for performance to deliver no matter the job at hand
• 15° angled parallel jaws provide a firm grip and optimal reach in restricted areas
• Laser etched mm scale on the head for accurate and quick pre-adjusting
• Skydrol- and oil-resistant rubber handle for durability
• High-performance alloy steel forged in a single piece to enhance strength
• Phosphate finish, precision-hardened and anti-corrosion treated for overall tool longevity

Typical Applications
• Plumbing
• Engineering
• DIY
• Automotive

Standards
• ISO 6787
• ASME B107.8-2003
• BS 6333
• DIN 3117

See full description
Product Reviews -
4 years ago by Sanjeev
Well manufactured wrench.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome