Inc VAT (20%)
4″, 6″ & 9″ diameter heavy duty HDPE funnels with flexispout and removable strainer. these funnels have high resistance to all fluids and will not dent or crack Model No. PF4: 4″ / 102 mm diameter Model No. PF6: 6″ / 152 mm diameter.
Material:
High Density Polyethylene
Spout/Nozzle Type:
Flexible
Number of Pieces:
1
Product Type:
Flexible Funnel
Compatible Fluid:
Chemicals
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy