1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Lubricating Accessories
Brass Spout Dispensing Bottles

Brass Spout Dispensing Bottles


3 Variants From
£4.09

Inc VAT (20%)

Up to 16.5% off
See 3 Product Variants
£4.09

Description

With a brass spout and nozzle, this range of dispensing bottles is suited for most automotive applications. Each bottle is manufactured from oil and chemical resistant polyethylene and is supplied with a rigid applicator nozzle . Features and Benefits • Manufactured from polyethylene which is highly oil and chemical resistant • Brass applicator nozzles for durability • Nozzle and spout to allow you to get it at the angle that best suits your needs • 25° angle of the nozzle ensures easy dispensing with minimal spillage • Available in three varying capacities to suit your needs • Transparent design allows you to easily see how much fluid is left in the bottle Typical Applications • Engineering • Automotive

Feature Attributes

Material:

Polyethylene

Product Type:

Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome