Beaker 150ml - Pack of 12

Beaker 150ml - Pack of 12

Order Code: ZT2870565SCopy

£19.99 Inc VAT (20%)


Description

Beaker 150ml A2218150

Specifications for Beaker 150ml - Pack of 12
  • Pack Size
    12
  • Product Code
    A2218150
  • Material
    Glass
  • Pack Quantity
    12
  • Capacity
    150ml
  • Graduation Type
    Printed
  • Shape
    Low form
  • Diameter
    60mm
  • Product Type
    Glass Beakers
  • Height
    80mm
  • Size
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome