Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Beakers
Beaker 2L Low Form - Pack of 10
By Pyrex
Order Code:
ZT2903548S
£379.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
379.99
https://www.zoro.co.uk/shop/laboratory-equipment/beakers/beaker-2l-low-form-pack-of-10/p/ZT2903548S
Add to quotation
View all Beakers
Description
PYREX Beaker 2L Low Form BEA12220
Specifications
Specifications for Beaker 2L Low Form - Pack of 10
Pack Size
10
Product Code
BEA12220
Material
Glass
Graduation Type
Printed
Shape
Low form
Capacity
2000ml
Pack Quantity
10
Diameter
130mm
Product Type
Glass Beakers
Size
10
Height
185mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome