Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Beakers
Beaker Pmp Low Form 600mL - Pack of 12
By Nalgene
Order Code:
ZT2903620S
£189.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
189.99
https://www.zoro.co.uk/shop/laboratory-equipment/beakers/beaker-pmp-low-form-600ml-pack-of-12/p/ZT2903620S
Add to quotation
View all Beakers
Description
NALGENE Beaker PMP Low Form 600mL BEA33720
Specifications
Specifications for Beaker Pmp Low Form 600mL - Pack of 12
Pack Size
12
Product Code
BEA33720
Material
PMP
Shape
Low form
Capacity
600ml
Pack Quantity
12
Graduation Type
Printed
Diameter
111mm
Product Type
Plastic Beakers
Size
12
Height
127mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome