Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Beakers
Corning Beaker Plastic (Polypropylene) Graduated Low Form 250mL PK6
By Corning
Order Code:
ZT1246809S
£43.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
43.99
https://www.zoro.co.uk/shop/laboratory-equipment/beakers/corning-beaker-plastic-polypropylene-graduated-low-form-250ml-pk6/p/ZT1246809S
Add to quotation
View all Beakers
Description
Corning Beaker Plastic (Polypropylene) Graduated Low Form 250mL
Specifications
Specifications for Corning Beaker Plastic (Polypropylene) Graduated Low Form 250mL PK6
Material
PP
Pack Size
6
Product Code
1000P-250
Shape
Low form
Graduation Type
Printed
Capacity
250ml
Pack Quantity
6
Diameter
67mm
Product Type
Plastic Beakers
Height
94mm
Size
6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome