Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Beakers
Crucible Low Form Porcelain 5ml 30x19mm - Pack of 5
Order Code:
ZT2914838S
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 +
£31.95
6%
1
Add to basket
Get it in
3-7
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/laboratory-equipment/beakers/crucible-low-form-porcelain-5ml-30x19mm-pack-of-5/p/ZT2914838S
Add to quotation
View all Beakers
Description
Crucible Low Form Porcelain 5ml 30x19mm CRU20000
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Crucible Low Form Porcelain 5ml 30x19mm - Pack of 5
Product Code
CRU20000
Pack Size
5
Product Type
Crucibles