Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Beakers
Duran beakers, capacity 400 mL, low form PK10
By Duran
Order Code:
ZT1280008S
£81.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
81.99
https://www.zoro.co.uk/shop/laboratory-equipment/beakers/duran-beakers-capacity-400-ml-low-form-pk10/p/ZT1280008S
Add to quotation
View all Beakers
Description
Duran beaker, low form, 400ml, graduated
Specifications
Specifications for Duran beakers, capacity 400 mL, low form PK10
Material
Glass
Pack Size
10
Product Code
Z231851-10EA
Capacity
400ml
Graduation Type
Printed
Pack Quantity
10
Shape
Low form
Diameter
80mm
Product Type
Glass Beakers
Hazard Class
3
UN Number
3286
Size
10
Height
110mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome