Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Beakers
Simport Tri Pour Polypropylene Beaker 100ml PK100
By Simport
Order Code:
ZT1250148S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 3rd Mar
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/laboratory-equipment/beakers/simport-tri-pour-polypropylene-beaker-100ml-pk100/p/ZT1250148S
Add to quotation
View all Beakers
Description
Simport Tri Pour Polypropylene Beaker 100ml
Specifications
Technical Information
Specifications for Simport Tri Pour Polypropylene Beaker 100ml PK100
Material
PP
Pack Size
100
Product Code
BEA5002
Graduation Type
Printed
Shape
Tricorn
Capacity
100ml
Pack Quantity
100
Diameter
58mm
Product Type
Plastic Beakers
Size
100
Height
72mm