Azlon Polypropylene (PP) Heavy Duty Carboy 45mm neck 5L EACH

Order Code: ZT1249477S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Azlon PPR Heavy Duty Carboy 45mm neck 5L

Specifications for Azlon Polypropylene (PP) Heavy Duty Carboy 45mm neck 5L EACH
  • Material
    PP
  • Pack Size
    Each
  • Product Code
    BOT0280
  • Colour
    Natural
  • Capacity
    5000ml
  • Pack Quantity
    1
  • Product Type
    Plastic Bottles
  • Closure Size
    45mm
  • Dimensions (Diameter x H)
    220 x 270mm
  • Size
    Each
  • Cap Colour
    Natural

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome