Bottle 125ml Wide Neck - Pack of 72

Bottle 125ml Wide Neck - Pack of 72

Order Code: ZT1246104SCopy

£209.99 Inc VAT (20%)


Description

Bottle 125ml Wide Neck
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Bottle 125ml Wide Neck - Pack of 72
  • Material
    HDPE
  • Product Code
    21970004
  • Pack Size
    72
  • Colour
    Natural
  • Capacity
    125ml
  • Pack Quantity
    72
  • Product Type
    Plastic Bottles
  • Closure Size
    38mm
  • Dimensions (Diameter x H)
    50 x 99mm
  • Cap Colour
    Natural
  • Size
    72

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome