Duran Bottle 20L Extra Wide Neck EACH

Duran Bottle 20L Extra Wide Neck EACH

Order Code: ZT1251729S

£1,029.99 Inc VAT (20%)


Description

Duran Bottle 20L Extra Wide Neck

Specifications for Duran Bottle 20L Extra Wide Neck EACH
  • Pack Size
    Each
  • Product Code
    BOT2120
  • Colour
    Transparent
  • Capacity
    20000ml
  • Pack Quantity
    1
  • Product Type
    Glass Bottles
  • Thread
    GL S80
  • Size
    Each
  • Cap Colour
    Blue
  • Dimensions (Diameter x H)
    288 x 485mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome