Duran Glass Bottles 1000ml No Cap PK10

Duran Glass Bottles 1000ml No Cap PK10

Order Code: ZT1258038S

£199.99 Inc VAT (20%)


Description

Duran Bottles 1000ml No Cap

Specifications for Duran Glass Bottles 1000ml No Cap PK10
  • Product Code
    F93990
  • Pack Size
    10
  • Colour
    Transparent
  • Capacity
    1000ml
  • Pack Quantity
    10
  • Product Type
    Glass Bottles
  • Size
    10
  • Dimensions (Diameter x H)
    101 x 225mm
  • Thread
    GL 45

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome