Gl45 Amber Bottle 5000ml

Gl45 Amber Bottle 5000ml

Order Code: ZT1252062SCopy

£259.99 Inc VAT (20%)


Description

Gl45 Amber Bottle 5000ml
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Gl45 Amber Bottle 5000ml
  • Product Code
    2180673
  • Pack Size
    Each
  • Colour
    Amber
  • Capacity
    5000ml
  • Pack Quantity
    1
  • Product Type
    Glass Bottles
  • Size
    Each
  • Thread
    GL 45
  • Dimensions (Diameter x H)
    182 x 330mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome